Shop All Communication Cables
Molex
Mega-Fit Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row, 600.00Mm Length, Tin
Mfr # 2164011043
Zoro # G005925855
product price: $10.75
/ea
Sold in multiples of 10 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216401
- Application Power, Wire-to-Board, Wire-to-Wire
- Cable Length 600.00mm
- Type Discrete Wire Assembly, High-Power Assembly
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2164011043
- Zoro # G005925855
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 4.06mm max. |
Wire Size AWG | 12 |
Description
Mega-Fit Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row, 600.00Mm Length, Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 3.98 to 4.89A (B6.25)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- DAYTON Flush Indicator Light, Red, 120V (22NY49)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T24HC)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- Molex Communication Cables