Shop All Communication Cables
Molex
Mega-Fit Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row, 600.00Mm Length, Tin
Mfr # 2164011033
Zoro # G105925861
product price: $10.25
/ea
Sold in multiples of 10 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Current - Maximum per Contact 25.0A
- Pitch - Mating Interface 5.70mm
- Material - Plating Mating Tin
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2164011033
- Zoro # G105925861
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 4.06mm max. |
Wire Size AWG | 12 |
Details
Current - Maximum per Contact | 25.0A |
Pitch - Mating Interface | 5.70mm |
Material - Plating Mating | Tin |
Lock to Mating Part | Yes |
Voltage - Maximum | 600V AC (RMS)/DC |
Single Ended | Yes |
Gender | Female-Pigtail |
Wire/Cable Type | UL 1015 |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Material - Resin | Nylon |
Number of Rows | 1 |
Material - Metal | High Conductivity Copper |
Circuits (Loaded) | 3 |
Description
Mega-Fit Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row, 600.00Mm Length, Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Channel, 35mm Din Rail, 39 in L, Prepunched (9080MH339)
- ZORO SELECT Wall Switch, Black, 20A, 1-Pole Switch (4901L)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 480VAC L8-20R BK (HBL2340)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-4/0-2/0-EC)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- Molex Communication Cables