Shop All Communication Cables
Molex
Mega-Fit Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row, 600.00Mm Length, Tin
Mfr # 2164011023
Zoro # G605925941
Sold in multiples of 15 for $125.85
$125.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Wire Size AWG 12
- Number of Rows 1
- Wire Insulation Diameter 4.06mm max.
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2164011023
- Zoro # G605925941
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 12 |
Wire Insulation Diameter | 4.06mm max. |
Details
Number of Rows | 1 |
Material - Resin | Nylon |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 1015 |
Single Ended | Yes |
Lock to Mating Part | Yes |
Circuits (Loaded) | 2 |
Material - Metal | High Conductivity Copper |
Current - Maximum per Contact | 25.0A |
Pitch - Mating Interface | 5.70mm |
Gender | Female-Pigtail |
Voltage - Maximum | 600V AC (RMS)/DC |
Material - Plating Mating | Tin |
Description
Mega-Fit Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row, 600.00Mm Length, Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BCB)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 24VDC (SR2B121BD)
- DOLPHIN COMPONENTS CableCoupler, F-Type/Male, RG11 Coax, PK10 (DC-CF11)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT5E, 10-Pack (VDV826-728)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- Molex Communication Cables