Shop All Communication Cables
Molex
Mega-Fit Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row, 300.00Mm Length, Tin
Mfr # 2164011032
Zoro # G405925882
product price: $7.15
/ea
Sold in multiples of 15 for $107.25
$107.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Single Ended Yes
- Gender Female-Pigtail
- Circuits (Loaded) 3
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2164011032
- Zoro # G405925882
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 12 |
Wire Insulation Diameter | 4.06mm max. |
Details
Single Ended | Yes |
Gender | Female-Pigtail |
Circuits (Loaded) | 3 |
Material - Plating Mating | Tin |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 25.0A |
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 5.70mm |
Material - Resin | Nylon |
Wire/Cable Type | UL 1015 |
Material - Plating Termination | Tin |
Number of Rows | 1 |
Voltage - Maximum | 600V AC (RMS)/DC |
Material - Metal | High Conductivity Copper |
Description
Mega-Fit Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row, 300.00Mm Length, Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (1TL1-7)
- ALLEN TEL 1/4 Modular 4-Conductor Phone Line Cord, 7 ft (AT307)
- SQUARE D Molded Case Circuit Breaker, JGL Series 150A, 3 Pole, 600V AC (JGL36150)
- HUBBELL Single Pole Connector, Male, Green (HBL15MBGN)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- Molex Communication Cables