Shop All Communication Cables
Molex
Mega-Fit Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row, 300.00Mm Length, Tin
Mfr # 2164011022
Zoro # G505925898
product price: $4.89
/ea
Sold in multiples of 600 for $2,934.00
$2,934.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Single Ended Yes
- Wire Size AWG 12
- Gender Female-Pigtail
- Material - Metal High Conductivity Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2164011022
- Zoro # G505925898
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 12 |
Wire Insulation Diameter | 4.06mm max. |
Details
Single Ended | Yes |
Gender | Female-Pigtail |
Material - Metal | High Conductivity Copper |
Current - Maximum per Contact | 25.0A |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Termination Interface: Style | Crimp or Compression |
Material - Resin | Nylon |
Circuits (Loaded) | 2 |
Voltage - Maximum | 600V AC (RMS)/DC |
Lock to Mating Part | Yes |
Wire/Cable Type | UL 1015 |
Pitch - Mating Interface | 5.70mm |
Description
Mega-Fit Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row, 300.00Mm Length, Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TCN30)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VDC, 10A (XTRM10A22TD)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, White (ZB4BK1213)
- LEGRAND Connector Conduit Nonmtl Ivory (NM17)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- Molex Communication Cables