Shop All Communication Cables
Molex
Mega-Fit Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row, 150.00Mm Length, Tin
Mfr # 2164011061
Zoro # G805925802
product price: $8.75
/ea
Sold in multiples of 15 for $131.25
$131.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Circuits (Loaded) 6
- Wire Insulation Diameter 4.06mm max.
- Material - Plating Termination Tin
- Wire Size AWG 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2164011061
- Zoro # G805925802
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 4.06mm max. |
Wire Size AWG | 12 |
Details
Circuits (Loaded) | 6 |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 25.0A |
Number of Rows | 1 |
Gender | Female-Pigtail |
Voltage - Maximum | 600V AC (RMS)/DC |
Wire/Cable Type | UL 1015 |
Material - Plating Mating | Tin |
Single Ended | Yes |
Material - Metal | High Conductivity Copper |
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 5.70mm |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Description
Mega-Fit Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row, 150.00Mm Length, Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Woven Wrap, F6, 1", Black (F6W1.00BK)
- SOUTHWIRE 50' 15A 12GA EXT Cord (2884AC)
- DAYTON Thermocouple Probe, Type J, 24in, SS, 19 AWG (36GL05)
- DAYTON Pilot Light, 22mm, LED, Red, Size: 22 mm (30G222)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- Molex Communication Cables