Shop All Communication Cables
Molex
Mega-Fit Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row, 150.00Mm Length, Tin
Mfr # 2164011041
Zoro # G905925856
Sold in multiples of 15 for $102.75
$102.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216401
- Cable Length 150.00mm
- Application Power, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly, High-Power Assembly
- Material - Metal High Conductivity Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2164011041
- Zoro # G905925856
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 4.06mm max. |
Wire Size AWG | 12 |
Description
Mega-Fit Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row, 150.00Mm Length, Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Vinyl, PK50 (COV0913Z1)
- HUBBELL Wall Switch, 20A, Red, 1 HP, 3-Way Switch (DS320R)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (XTCE018C01E)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- Molex Communication Cables