Molex

Mega-Fit Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row, 150.00Mm Length, Tin


product price: $4.29
/ea
Sold in multiples of 20 for $85.80

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series 216401
  • Cable Length 150.00mm
  • Application Power, Wire-to-Board, Wire-to-Wire
  • Type Discrete Wire Assembly, High-Power Assembly
  • Current - Maximum per Contact 25.0A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length 150.00mm
Wire Insulation Diameter 4.06mm max.
Wire Size AWG 12

Description

Mega-Fit Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row, 150.00Mm Length, Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.