Shop All Communication Cables
Molex
Mega-Fit Female-To-Mega-Fit Female Off-The-Shelf (Ots) Cable Assembly, Single Row, 600.00Mm Length
Mfr # 2164001063
Zoro # G205925747
product price: $18.99
/ea
Sold in multiples of 5 for $94.95
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216400
- Cable Length 600.00mm
- Type Discrete Wire Assembly, High-Power Assembly
- Application Power, Wire-to-Board, Wire-to-Wire
- Pitch - Mating Interface 5.70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2164001063
- Zoro # G205925747
- Country of Origin Thailand
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 4.06mm max. |
Wire Size AWG | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 45A, 480V AC, Non-Indicating (SC-45)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 7A, 300V AC, 10kA at 300V AC (GLR-7)
- SQUARE D Circuit Breaker Op Mech For 400A Breaker (9421LD1)
- BATTERY DOCTOR Split Loom-1/4 in Black, Split Loom (27025)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- Molex Communication Cables