Shop All Communication Cables
Molex
Mega-Fit Female-To-Mega-Fit Female Off-The-Shelf (Ots) Cable Assembly, Single Row, 300.00Mm Length
Mfr # 2164001062
Zoro # G105925779
product price: $14.79
/ea
Sold in multiples of 10 for $147.90
$147.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Circuits (Loaded) 6
- Current - Maximum per Contact 25.0A
- Material - Plating Mating Tin
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2164001062
- Zoro # G105925779
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 4.06mm max. |
Wire Size AWG | 12 |
Details
Circuits (Loaded) | 6 |
Current - Maximum per Contact | 25.0A |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Voltage - Maximum | 600V AC (RMS)/DC |
Pitch - Mating Interface | 5.70mm |
Lock to Mating Part | Yes |
Material - Metal | High Conductivity Copper |
Gender | Female-Female |
Material - Plating Termination | Tin |
Termination Interface: Style | Crimp or Compression |
Material - Resin | Nylon |
Wire/Cable Type | UL 1015 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 2 Gang, Square, 806C, Duplex Receptacle (806C)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51D)
- SIEMENS Non-Illum Selector Switch, Momentary, 10A (52SC6AXA1)
- SEM PRODUCTS HAZ/SOLVE QT (SE38374)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- Molex Communication Cables