Shop All Communication Cables
Molex
Mega-Fit Female-To-Mega-Fit Female Off-The-Shelf (Ots) Cable Assembly, Single Row, 300.00Mm Length
Mfr # 2164001032
Zoro # G705925780
product price: $9.15
/ea
Sold in multiples of 15 for $137.25
$137.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Current - Maximum per Contact 25.0A
- Material - Metal High Conductivity Copper
- Material - Plating Mating Tin
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2164001032
- Zoro # G705925780
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 12 |
Wire Insulation Diameter | 4.06mm max. |
Details
Current - Maximum per Contact | 25.0A |
Material - Metal | High Conductivity Copper |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Material - Resin | Nylon |
Circuits (Loaded) | 3 |
Termination Interface: Style | Crimp or Compression |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Voltage - Maximum | 600V AC (RMS)/DC |
Wire/Cable Type | UL 1015 |
Pitch - Mating Interface | 5.70mm |
Gender | Female-Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6624RT)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- SQUARE D Load Center, QO, 2 Spaces, 30A, 120/240V, Main Lug, 1 Phase (QO2L30S)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- Molex Communication Cables