Shop All Communication Cables
Molex
Mega-Fit Female-To-Mega-Fit Female Off-The-Shelf (Ots) Cable Assembly, Single Row, 300.00Mm Length
Mfr # 2164001022
Zoro # G705925803
product price: $7.55
/ea
Sold in multiples of 15 for $113.25
$113.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Circuits (Loaded) 2
- Material - Plating Mating Tin
- Material - Metal High Conductivity Copper
- Gender Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2164001022
- Zoro # G705925803
- Country of Origin Thailand
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 12 |
Wire Insulation Diameter | 4.06mm max. |
Details
Circuits (Loaded) | 2 |
Material - Plating Mating | Tin |
Material - Metal | High Conductivity Copper |
Gender | Female-Female |
Voltage - Maximum | 600V AC (RMS)/DC |
Current - Maximum per Contact | 25.0A |
Number of Rows | 1 |
Termination Interface: Style | Crimp or Compression |
Material - Resin | Nylon |
Pitch - Mating Interface | 5.70mm |
Wire/Cable Type | UL 1015 |
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/4 (EYF-125)
- HUBBELL 30A Twist-Lock Connector 2P 3W 250VAC L6-30R BK/WT (HBL2623)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (8501CO7V20)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- Molex Communication Cables