Shop All Communication Cables
Molex
Mega-Fit Female-To-Mega-Fit Female Off-The-Shelf (Ots) Cable Assembly, Single Row, 150.00Mm Length
Mfr # 2164001061
Zoro # G605925682
Sold in multiples of 10 for $96.90
$96.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Material - Metal High Conductivity Copper
- Gender Female-Female
- Lock to Mating Part Yes
- Voltage - Maximum 600V AC (RMS)/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2164001061
- Zoro # G605925682
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 12 |
Wire Insulation Diameter | 4.06mm max. |
Details
Material - Metal | High Conductivity Copper |
Gender | Female-Female |
Lock to Mating Part | Yes |
Voltage - Maximum | 600V AC (RMS)/DC |
Circuits (Loaded) | 6 |
Pitch - Mating Interface | 5.70mm |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 1015 |
Current - Maximum per Contact | 25.0A |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (AGA-30)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- CAROL 14 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02768.85.01)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1203-50)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- Molex Communication Cables