Shop All Communication Cables
Molex
Mega-Fit Female-To-Mega-Fit Female Off-The-Shelf (Ots) Cable Assembly, Single Row, 150.00Mm Length
Mfr # 2164001041
Zoro # G005925749
product price: $7.79
/ea
Sold in multiples of 350 for $2,726.50
$2,726.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216400
- Application Power, Wire-to-Board, Wire-to-Wire
- Cable Length 150.00mm
- Type Discrete Wire Assembly, High-Power Assembly
- Wire Size AWG 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2164001041
- Zoro # G005925749
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 12 |
Wire Insulation Diameter | 4.06mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 100 (BT4M-C)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (21124301)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- Molex Communication Cables