Shop All Communication Cables
Molex
Mega-Fit Female-To-Mega-Fit Female Off-The-Shelf (Ots) Cable Assembly, Single Row, 150.00Mm Length
Mfr # 2164001031
Zoro # G205925778
product price: $6.15
/ea
Sold in multiples of 15 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Pitch - Mating Interface 5.70mm
- Current - Maximum per Contact 25.0A
- Gender Female-Female
- Material - Metal High Conductivity Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2164001031
- Zoro # G205925778
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 12 |
Wire Insulation Diameter | 4.06mm max. |
Details
Pitch - Mating Interface | 5.70mm |
Current - Maximum per Contact | 25.0A |
Gender | Female-Female |
Material - Metal | High Conductivity Copper |
Number of Rows | 1 |
Circuits (Loaded) | 3 |
Wire/Cable Type | UL 1015 |
Material - Plating Termination | Tin |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Material - Plating Mating | Tin |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 600V AC (RMS)/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Power On, Black (9001KN238)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (695)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- ZORO SELECT DIN Mounting Track, Aluminum, Length 2 Ft (18Z760)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- Molex Communication Cables