Shop All Communication Cables
Molex
Mega-Fit Female-To-Mega-Fit Female Off-The-Shelf (Ots) Cable Assembly, Single Row, 150.00Mm Length
Mfr # 2164001021
Zoro # G305925579
product price: $5.79
/ea
Sold in multiples of 15 for $86.85
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Gender Female-Female
- Termination Interface: Style Crimp or Compression
- Current - Maximum per Contact 25.0A
- Wire Insulation Diameter 4.06mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2164001021
- Zoro # G305925579
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 4.06mm max. |
Wire Size AWG | 12 |
Details
Gender | Female-Female |
Termination Interface: Style | Crimp or Compression |
Current - Maximum per Contact | 25.0A |
Material - Plating Mating | Tin |
Material - Metal | High Conductivity Copper |
Circuits (Loaded) | 2 |
Pitch - Mating Interface | 5.70mm |
Wire/Cable Type | UL 1015 |
Lock to Mating Part | Yes |
Material - Plating Termination | Tin |
Number of Rows | 1 |
Material - Resin | Nylon |
Voltage - Maximum | 600V AC (RMS)/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F)
- PANDUIT 9" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50 (PLC2H-S25-L)
- ICC PANEL, FRONT FINGER DUCT, 24-SLOT, 2RMS (ICCMSCMA42)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- Molex Communication Cables