Shop All Hazardous Location Plugs
Molex
MEGA-FIT BACKSHELL HALF 2 CKT DUAL ROW
Mfr # 200122-0002
Zoro # G4032372
product price: $0.47
/ea
Sold in multiples of 150 for $70.50
$70.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin Black
- Number of Rows 2
- Material - Resin Nylon
- Circuits (maximum) 2
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 200122-0002
- Zoro # G4032372
- Country of Origin Germany
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
Number of Rows | 2 |
Material - Resin | Nylon |
Circuits (maximum) | 2 |
Lock to Mating Part | Yes |
Circuits (Loaded) | 2 |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Color: Green (87-6006)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRJ2)
- JONARD TOOLS Non-Impact Punchdown Tool, 110 Terminal (ENI-110)
- BLACK BOX Lmc280 Series Fast Ethernet Industrial Media Converter - Single-Mode (LMC282A)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Hazardous Location Plugs