Shop All High Temperature Lead Wire
Molex
Mega-Fit 300Mm 16Awg Pre-Crimped Lead
Mfr # 797582038
Zoro # G205922630
Sold in multiples of 95 for $94.05
$94.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 79758
- Conductor Material Copper Alloy
- Jacket Color Black
- Wire Gauge 16 AWG
- Standards UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 797582038
- Zoro # G205922630
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Size (AWG) | 16 |
Cable Length | 300.00mm |
Details
Series | 79758 |
Conductor Material | Copper Alloy |
Jacket Color | Black |
Wire Gauge | 16 AWG |
Standards | UL 1015 |
Gender | Female-Female |
Connector to Connector | Mega-Fit Crimp Terminals |
Circuits (Loaded) | 1 |
Single Ended | No |
Material - Plating Termination | Matte Tin |
Material - Plating Mating | Gold |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | Mega-Fit |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Hh18Ha211 Temp Act Switch (HH18HA211)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- GENERAC Recoil Starter Assembly (095268ASRV)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 4X (HF323S)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- Molex High Temperature Lead Wire