Shop All High Temperature Lead Wire
Molex
Mega-Fit 300Mm 12Awg Pre-Crimped Lead
Mfr # 797582040
Zoro # G605922698
product price: $1.25
/ea
Sold in multiples of 75 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 79758
- Wire Gauge 12 AWG
- Conductor Material Copper Alloy
- Jacket Color Black
- Standards UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 797582040
- Zoro # G605922698
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Size (AWG) | 12 |
Cable Length | 300.00mm |
Details
Series | 79758 |
Wire Gauge | 12 AWG |
Conductor Material | Copper Alloy |
Jacket Color | Black |
Standards | UL 1015 |
Connector to Connector | Mega-Fit Crimp Terminals |
Material - Plating Termination | Matte Tin |
Single Ended | No |
Circuits (Loaded) | 1 |
Gender | Female-Female |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | Mega-Fit |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway, 6 Outlets, 3 Ft. L (V20GB306TRUSB)
- PRIME-LINE Entrygard Csmt Op Rh (TH 23077)
- PANDUIT Cable Tie, 4"L, Nylon, Black, PK50 (PLT1M-L0)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 8 in D (CSD20168WLG)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- Molex High Temperature Lead Wire