Shop All High Temperature Lead Wire
Molex
Mega-Fit 150Mm 12Awg Pre-Crimped Lead
Mfr # 797582039
Zoro # G205922661
Sold in multiples of 3000 for $2,970.00
$2,970.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 79758
- Conductor Material Copper Alloy
- Wire Gauge 12 AWG
- Jacket Color Black
- Standards UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 797582039
- Zoro # G205922661
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Size (AWG) | 12 |
Cable Length | 150.00mm |
Details
Series | 79758 |
Conductor Material | Copper Alloy |
Wire Gauge | 12 AWG |
Jacket Color | Black |
Standards | UL 1015 |
Circuits (Loaded) | 1 |
Material - Plating Mating | Gold |
Product Name | Mega-Fit |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Female-Female |
Termination Interface Style | Crimp or Compression |
Material - Plating Termination | Matte Tin |
Connector to Connector | Mega-Fit Crimp Terminals |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-50-BK)
- GARDNER BENDER Tubing H Shrk 1/4-1/8X3In Red (HST-250R)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA8)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAL2)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- Molex High Temperature Lead Wire