Shop All Pin & Sleeve Connectors
Molex
Medispectm Medical Plastic Circular Male Plug, Disposable, Key Aa, 17 Circuit
Mfr # 1728901710
Zoro # G505959947
product price: $9.79
/ea
Sold in multiples of 8 for $78.32
$78.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 172890
- Application Wire-to-Wire
- Orientation Straight
- Waterproof / Dustproof Type IP50
- Voltage - Maximum 300V AC (RMS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1728901710
- Zoro # G505959947
- Country of Origin China
- Category Pin & Sleeve Connectors
Details
Series | 172890 |
Application | Wire-to-Wire |
Orientation | Straight |
Waterproof / Dustproof Type | IP50 |
Voltage - Maximum | 300V AC (RMS) |
Temperature Range - Operating | -40° to +105°C |
Keying to Mating Part | Yes |
Material - Plating Termination | Tin |
Material - Metal | Copper Alloy |
Material - Resin | Polycarbonate |
Product Name | MPC |
Gender | Male |
Polarized to Mating Part | Yes |
Current - Maximum per Contact | 1.6A |
Component Type | Plug |
Plating min - Mating | 0.127µm |
Waterproof / Dustproof | Yes |
Lock to Mating Part | Yes |
Circuits (Loaded) | 17 |
Material - Plating Mating | Gold |
Color - Resin | Black |
Durability (mating cycles max) | 10000 |
Termination Interface Style | Solder Cup |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670)
- SQUARE D Molded Case Circuit Breaker, JJM Series 250A, 3 Pole, 600V AC (JJM36250)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- Molex Pin & Sleeve Connectors