Shop All Hazardous Location Plugs
Molex
MC MPIS 8/3P FR 3 16/12 PVC
Mfr # 1300600022
Zoro # G2082513
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Voltage - Maximum 600V AC/DC
- Wiring Configuration Single I/O per Port
- Material - Plating Mating Gold
- LED Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300600022
- Zoro # G2082513
- UPC # 78678861898
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Home Run Cable Length | 0.92m |
Cable Length | 0.91m |
Details
NEMA Rating | NEMA 6 |
Voltage - Maximum | 600V AC/DC |
Wiring Configuration | Single I/O per Port |
Material - Plating Mating | Gold |
LED Indicator | No |
CSA | LR6837 |
Bus I/O | Mini-Change |
Keyway | Single |
Functional Wiring | Parallel |
Material - Housing | PBT |
Series | 130060 |
Material - Cable Jacket | PVC |
Product Name | Mini-Change |
Poles (wired) | 3 |
IP Rating | IP67 |
Current - Maximum per Contact | 7.0A |
Material - Metal | Copper Alloy |
Poles | 3 |
Cable Connector Orientation | Straight |
Temperature Range - Operating | -25°C to +90°C |
Orientation | Side Mount |
Ports | 8 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light 24V 8Mm +Options (XVLA234)
- CAROL 16 AWG 10 Conductor Portable Cord 600V 100 ft. BK (09610)
- HALEX 1-1/4 in. Electrical Metallic Tube EMT Set-Screw Connector (62712)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/4 In., Nylon, Straght (P075NBKA)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Hazardous Location Plugs