Shop All Hazardous Location Plugs
Molex
MC MPIS 4/5P FR W/10P MR
Mfr # 1300600043
Zoro # G2084753
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Indicator No
- Material - Housing PBT
- Series 130060
- Poles (wired) 5
- Home Run Connector Mini-Change - 10 pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300600043
- Zoro # G2084753
- UPC # 78678861611
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
LED Indicator | No |
Material - Housing | PBT |
Series | 130060 |
Poles (wired) | 5 |
Home Run Connector | Mini-Change - 10 pole |
Voltage - Maximum | 600V |
CSA | LR6837 |
IP Rating | IP67 |
Bus I/O | Mini-Change |
Temperature Range - Operating | -25°C to +90°C |
Home Run Interface | Integrated Connector |
Poles | 5 |
Current - Maximum per Contact | 7.0A |
Orientation | Side Mount |
Ports | 4 |
Product Name | Mini-Change |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selectr Swtch, 22mm, 2 Pos, Knob (30G264)
- SCHNEIDER ELECTRIC Block Cover, Clear Acrylic Sheet, 2.75in H (9080LB23)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (HBL5361WR)
- LENNOX Transformer, 208/240V, 24V, 40Va, Le38M45 (38M45)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices