Shop All Hazardous Location Plugs
Molex
MC 9P MR 3 16/1 PVC
Mfr # 1300150140
Zoro # G2081560
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 0.91m
- Current - Maximum per Contact 7.0A
- Wire Size AWG 16
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300150140
- Zoro # G2081560
- UPC # 78678844211
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Length | 0.91m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
NEMA Rating | NEMA 6 |
Current - Maximum per Contact | 7.0A |
CSA | LR6837 |
Voltage - Maximum | 600V AC/DC |
Gender | Male |
Material - Component | Zinc Die-Cast with Black Epoxy |
Coupling Type | External Thread |
UL | E152210 |
Temperature Range - Operating | -20°C to +105°C |
Poles | 9 |
Orientation | Straight |
Keyway | Single |
Product Name | Mini-Change |
IP Rating | IP67 |
Series | 130015 |
Type | Single Ended (pigtail) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 140A, Time-Delay, Not Rated, Bolt-On (ACK-140)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 1 Pole, 240/415V AC, C Curve (M9F22106)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JLS006)
- ZORO SELECT Clamp, Cushioned, Dia 5/16 In, PK50 (CWV0607Z1)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices