Shop All Hazardous Location Plugs
Molex
MC 9P MR 12IN 16/1 PVC
Mfr # 1300150137
Zoro # G2079704
original price:
$84.49
8% off
new price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.305m
- Coupling Type External Thread
- Gender Male
- Material - Component Zinc Die-Cast with Black Epoxy
- UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300150137
- Zoro # G2079704
- UPC # 786788442095
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
Coupling Type | External Thread |
Gender | Male |
Material - Component | Zinc Die-Cast with Black Epoxy |
UL | E152210 |
Temperature Range - Operating | -20°C to +105°C |
Orientation | Straight |
CSA | LR6837 |
Voltage - Maximum | 600V AC/DC |
Poles | 9 |
Keyway | Single |
Wire/Cable Type | UL 1015 |
Current - Maximum per Contact | 7.0A |
Product Name | Mini-Change |
Series | 130015 |
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Panel Mount | Front |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG PVC Locking Spade Terminal #10 Stud PK1000 (160232-1000)
- FLEX-STRUT End Cap, 1/2" Knockout For 1-5/8" (FS-5940-1/2 E/G)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR230DIN-DC22)
- DROSSBACH Corrugated Tubing, PE, 2-1/2 in., 500 ft (212PEBSX0000XGS)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices