Shop All Hazardous Location Plugs
Molex
MC 9P FR 6 16/1 PVC
Mfr # 1300150124
Zoro # G2081098
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.83m
- Mounting Thread Size 1/2" - 14 NPT
- Current - Maximum per Contact 7.0A
- Wire Size AWG 16
- UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300150124
- Zoro # G2081098
- UPC # 78678842917
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Length | 1.83m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
Current - Maximum per Contact | 7.0A |
UL | E152210 |
Keyway | Single |
Orientation | Straight |
Poles | 9 |
Wire/Cable Type | UL 1015 |
CSA | LR6837 |
Temperature Range - Operating | -20°C to +105°C |
Coupling Type | External Thread |
Voltage - Maximum | 600V AC/DC |
Material - Component | Zinc Die-Cast with Black Epoxy |
Gender | Female |
Series | 130015 |
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Panel Mount | Front |
Product Name | Mini-Change |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Connector, 3/4" Conduit, Steel (2003)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 4-6.3A, 1P (GV2ME10)
- EATON Push Button operator, 22 mm, Green (M22M-DR-G)
- ZORO SELECT Strut Chan, 5ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 60.00)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs