Shop All Hazardous Location Plugs
Molex
MC 8P MP 12 16/8 PVC
Mfr # 1300070202
Zoro # G2084981
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 600V
- Wire Size AWG 16
- Coupling Style Threaded
- Poles 8
- Gender Male-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300070202
- Zoro # G2084981
- UPC # 78678844031
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 16 |
Cable Length | 3.66m (12.0') |
Cable Diameter | 15.49mm (.610") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- HUBBELL Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (FDS60)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15G)
- SQUARE D Panelboard Enclosure, HC, 1200A; 600A; 400A; 800A (HC4259DB)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs