Shop All Hazardous Location Plugs
Molex
MC 7P MR 6 16/1 PVC
Mfr # 1300140055
Zoro # G2081603
product price: $68.69
/ea
Sold in multiples of 2 for $137.38
$137.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.83m
- Orientation Straight
- CSA LR6837
- Material - Component Zinc Die-Cast with Black Epoxy
- UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300140055
- Zoro # G2081603
- UPC # 78678844076
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 1.83m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Orientation | Straight |
CSA | LR6837 |
Material - Component | Zinc Die-Cast with Black Epoxy |
UL | E152210 |
Voltage - Maximum | 600V AC/DC |
Current - Maximum per Contact | 8.0A |
Temperature Range - Operating | -20°C to +105°C |
Poles | 7 |
Keyway | Single |
Wire/Cable Type | UL 1015 |
Gender | Male |
Coupling Type | External Thread |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK50 (5UGV2)
- INTERMATIC Electrical Box Cover, Single, 1 Gang, Polycarbonate (WP1150C)
- MOELLER 120VAc 5Hp Reversing Starter (DIUL00M/22/Z00-2.4/MV)
- ZORO SELECT 10 ft. Insulated Coiled Grounding Wire OR (RAC10-P)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs