Shop All Hazardous Location Plugs
Molex
MC 7P FR 12IN 16/1 PVC
Mfr # 1300140037
Zoro # G2080562
product price: $58.29
/ea
Sold in multiples of 2 for $116.58
$116.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 0.305m
- CSA LR6837
- Poles 7
- Mounting Thread Size 1/2" - 14 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300140037
- Zoro # G2080562
- UPC # 781725532297
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
NEMA Rating | NEMA 6 |
CSA | LR6837 |
Poles | 7 |
Temperature Range - Operating | -20°C to +105°C |
Keyway | Single |
Coupling Type | External Thread |
UL | E152210 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Current - Maximum per Contact | 8.0A |
Wire/Cable Type | UL 1015 |
Orientation | Straight |
Voltage - Maximum | 600V AC/DC |
Gender | Female |
Series | 130014 |
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Panel Mount | Front |
Product Name | Mini-Change |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Decorator Dimmer, All-Load-Bk, Gy, W (WBSD-DEC-C5)
- TRIPP LITE UPS System, 650 VA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNI650LCD)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1420)
- HALTEC Nitrogen Purity Gauge (NITRO-1)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices