Shop All Hazardous Location Plugs
Molex
MC 7P FP 6 16/7 PVC
Mfr # 1300070073
Zoro # G2087264
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 13.72mm (.540")
- Voltage - Maximum 600V
- Keyway Single
- Wire Size AWG 16
- UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300070073
- Zoro # G2087264
- UPC # 786788439965
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 13.72mm (.540") |
Wire Size AWG | 16 |
Cable Length | 1.83m (6.0') |
Details
Voltage - Maximum | 600V |
Keyway | Single |
UL | E152210 |
Poles | 7 |
CSA | LR6837 |
Material - Cable Jacket | PVC |
Orientation | Straight to Pigtail |
Temperature Range - Operating | -20°C to +105°C |
Coupling Style | Threaded |
Material - Coupling Nut | Black Epoxy Coated Zinc |
Material - Plating Mating | Gold |
Gender | Female-Pigtail |
Material - Connector Body | PVC |
Current - Maximum per Contact | 8.0A |
Color - Cable Jacket | Yellow |
Wire/Cable Type | STOOW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148690)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F060)
- HUBBELL Single Pole Connector, Copper Foil (HBLCF)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3740)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs