Shop All Hazardous Location Plugs
Molex
MC 6P MFE 6 16/6 PVC
Mfr # 1300101316
Zoro # G2088910
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.83m (6.0')
- Voltage - Maximum 600V
- Material - Connector Body PVC
- CSA LR6837
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300101316
- Zoro # G2088910
- UPC # 78678842036
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 1.83m (6.0') |
Cable Diameter | 13.72mm (.540") |
Wire Size AWG | 16 |
Details
Voltage - Maximum | 600V |
Material - Connector Body | PVC |
CSA | LR6837 |
Material - Plating Mating | Gold |
Keyway | Single |
Poles | 6 |
Gender | Female-Male |
Temperature Range - Operating | -20°C to +105°C |
Current - Maximum per Contact | 8.0A |
Orientation | Straight to Straight |
Coupling Style | Threaded |
Wire/Cable Type | STOOW |
UL | E152210 |
Color - Cable Jacket | Yellow |
Material - Coupling Nut | Black Epoxy Coated Zinc |
Material - Cable Jacket | PVC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (HM60100-3CR)
- HUBBELL Double Connector, 600VAC/250VDC, Yellw (HBLDMY)
- LINEMASTER Varior Potentiometer (OHASAC-10K)
- GARDNER BENDER Switch, Nickel, Push On/Off, SPST, 6A, 125VAC (GSW-24)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices