Shop All Hazardous Location Plugs
Molex
MC 6P FR 1M 16/1 PVC
Mfr # 1300130587
Zoro # G7920610
product price: $43.25
/ea
Sold in multiples of 2 for $86.50
$86.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 1.0m
- Mounting Thread Size 1/2" - 14 NPT
- Temperature Range - Operating -20°C to +105°C
- Current - Maximum per Contact 8.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300130587
- Zoro # G7920610
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Length | 1.0m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
NEMA Rating | NEMA 6 |
Temperature Range - Operating | -20°C to +105°C |
Current - Maximum per Contact | 8.0A |
Voltage - Maximum | 600V AC/DC |
Orientation | Straight |
Coupling Type | External Thread |
Poles | 6 |
UL | E152210 |
Keyway | Single |
CSA | LR6837 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Gender | Female |
Series | 130013 |
Type | Single Ended (pigtail) |
Product Name | Mini-Change |
IP Rating | IP67 |
Wire/Cable Type | UL 1015 |
Panel Mount | Front |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK 90 DEGREE ELBOW SLV 2"" (02-55546PE)
- PANDUIT Cable Tie, 8.5", Nylon, White, PK500 (BC2S-S10-D)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97383)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121506GNK)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices