Shop All Hazardous Location Plugs
Molex
MC 6P FR 12IN 16/1 PVC
Mfr # 1300130567
Zoro # G2091281
product price: $32.55
/ea
Sold in multiples of 2 for $65.10
$65.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 0.305m
- CSA LR6837
- Mounting Thread Size 1/2" - 14 NPT
- UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300130567
- Zoro # G2091281
- UPC # 781725537179
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
NEMA Rating | NEMA 6 |
CSA | LR6837 |
UL | E152210 |
Current - Maximum per Contact | 8.0A |
Poles | 6 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Coupling Type | External Thread |
Gender | Female |
Wire/Cable Type | UL 1015 |
Voltage - Maximum | 600V AC/DC |
Temperature Range - Operating | -20°C to +105°C |
Keyway | Single |
Orientation | Straight |
Series | 130013 |
Type | Single Ended (pigtail) |
Product Name | Mini-Change |
Panel Mount | Front |
IP Rating | IP67 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-06-010-BK)
- SQUARE D Thermal Unit, 14.00 to 15.00A (A21.3)
- GARDNER BENDER Low-Volt Metal Staple, Refill, 5/32", PK625 (MMS-3101)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices