Shop All Hazardous Location Plugs
Molex
MC 6P FP 20 16/6 PVC
Mfr # 1300061600
Zoro # G2084010
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Gold
- Orientation Straight to Pigtail
- Cable Length 6.10m (20.0')
- Coupling Style Threaded
- Wire Size AWG 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300061600
- Zoro # G2084010
- UPC # 78678843719
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 6.10m (20.0') |
Wire Size AWG | 16 |
Cable Diameter | 13.72mm (.540") |
Details
Material - Plating Mating | Gold |
Orientation | Straight to Pigtail |
Coupling Style | Threaded |
Current - Maximum per Contact | 8.0A |
Material - Coupling Nut | Black Epoxy Coated Zinc |
Keyway | Single |
Voltage - Maximum | 600V |
UL | E152210 |
Color - Cable Jacket | Yellow |
Poles | 6 |
Gender | Female-Pigtail |
Material - Cable Jacket | PVC |
Temperature Range - Operating | -20°C to +105°C |
Material - Connector Body | PVC |
CSA | LR6837 |
Wire/Cable Type | STOOW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 39" - Aluminum (9496)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR24RH6)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506NK)
- HUBBELL Blank Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP14FS)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices