Shop All Pin & Sleeve Plugs
Molex
MC 5P TEE PASSIVE
Mfr # 1300350057
Zoro # G2088308
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drop Tee
- Length 0.072m
- Left Trunk Gender Female
- UL E152210
- Material - Connector Body TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300350057
- Zoro # G2088308
- UPC # 781725531306
- Country of Origin Mexico
- Category Pin & Sleeve Plugs
Dimensions
Length | 0.072m |
Details
Type | Drop Tee |
Left Trunk Gender | Female |
UL | E152210 |
Material - Connector Body | TPE |
Drop Gender | Female |
Right Trunk Connector | Mini-Change |
CSA | LR6837 |
Poles | 5 |
Left Trunk Connector | Mini-Change |
IP Rating | IP67 |
Right Trunk Gender | Male |
Voltage - Maximum | 600V AC/DC |
Product Name | DeviceNet Trunk |
LED Indicator | No |
Drop Connector | Mini-Change |
Temperature Range - Operating | -20°C to +80°C |
Series | 130035 |
Keyway | Single |
Color - Cable Jacket | Gray |
Material - Coupling Nut | Die-Cast Zinc |
Current - Maximum per Contact | 8.0A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 20 ft. (5009)
- GROTE 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3014)
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 1/2" Dia - Vinyl Insulated - 100 Pcs (CC-5002-C)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, White, 25' Length (14UL1015STRWHI25)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9V05)
- SICK CABLE, YF8U13050VA1XLEAX (2095884)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 600V (HBL560P5W)
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 600VAC (HBL5100PS1W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 480V (HBL520P7W)
- NEXTGEN PS14W47CCV3 Watertight Rubber Housing Plug; 15A; 125V; Yellow (NE570242)
- Molex Pin & Sleeve Devices