Shop All Pin & Sleeve Plugs
Molex
MC 5P TEE MICRO DROP
Mfr # 1300390341
Zoro # G2092094
product price: $71.59
/ea
Sold in multiples of 2 for $143.18
$143.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Drop Tee
- Color - Cable Jacket Gray
- Product Name DeviceNet Trunk
- Temperature Range - Operating -20°C to +80°C
- Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300390341
- Zoro # G2092094
- UPC # 786788494698
- Country of Origin Mexico
- Category Pin & Sleeve Plugs
Details
Type | Drop Tee |
Color - Cable Jacket | Gray |
Product Name | DeviceNet Trunk |
Temperature Range - Operating | -20°C to +80°C |
Poles | 5 |
Current - Maximum per Contact | 4.0A |
Drop Gender | Female |
Left Trunk Connector | Mini-Change |
IP Rating | IP67 |
Material - Coupling Nut | Die-Cast Zinc |
CSA | LR6837 |
Right Trunk Connector | Mini-Change |
UL | E152210 |
Left Trunk Gender | Female |
Keyway | Single |
Voltage - Maximum | 250V AC/DC |
Right Trunk Gender | Male |
Drop Connector | Micro-Change (M12) |
LED Indicator | No |
Material - Connector Body | Nylon, TPE |
Series | 130039 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3506PK)
- EATON Non-Illuminated Selectr Switch, Metal, 1NO (HT8JAH3AA5)
- LINEMASTER Atlas - Full Shield (937-SWH)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 600V (HBL420P5W)
- ZORO SELECT Pin and Sleeve Plug, Red, 480VAC (BRY430P7W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 480V (HBL330P7W)
- HUBBELL 30A 480V Ac 3Ph 3P, 4W Revs (HBL430P7WR)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 480V (HBL420P7W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P12W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- Molex Pin & Sleeve Plugs