Shop All Hazardous Location Plugs
Molex
MC 5P MR 2M
Mfr # 1300138079
Zoro # G2077692
product price: $44.79
/ea
Sold in multiples of 2 for $89.58
$89.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.0m
- Voltage - Maximum 300V AC/DC
- Wire/Cable Type UL 1015
- Wire Size AWG 16
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300138079
- Zoro # G2077692
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Length | 2.0m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Voltage - Maximum | 300V AC/DC |
Wire/Cable Type | UL 1015 |
Orientation | Straight |
Coupling Type | External Thread |
Gender | Male |
Current - Maximum per Contact | 8.0A |
Keyway | Single |
Temperature Range - Operating | -20°C to +105°C |
Material - Component | Zinc Die-Cast with Black Epoxy |
Poles | 5 |
Series | 130013 |
Product Name | Mini-Change |
Type | Single Ended (pigtail) |
Panel Mount | Front |
IP Rating | IP67 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB5AV6)
- WIEGMANN Hole Plug, SS, 1.38" Conduit Size (WAS100SS)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 12 Holes, IP65 (XACA12H7)
- ZORO SELECT Strut Channel, 4 ft. L, Standard, Aluminum (FS-500 AL 48.00)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Pin & Sleeve Devices