Shop All Hazardous Location Plugs
Molex
MC 5P MP 20 16/5 PVC
Mfr # 1300061453
Zoro # G2082531
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire/Cable Type STOOW
- Orientation Straight to Pigtail
- Cable Length 6.10m (20.0')
- Temperature Range - Operating -20°C to +105°C
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300061453
- Zoro # G2082531
- UPC # 78678843415
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 6.10m (20.0') |
Cable Diameter | 12.70mm (.500") |
Wire Size AWG | 16 |
Details
Wire/Cable Type | STOOW |
Orientation | Straight to Pigtail |
Temperature Range - Operating | -20°C to +105°C |
Material - Plating Mating | Gold |
Color - Cable Jacket | Yellow |
Material - Connector Body | PVC |
Material - Coupling Nut | Black Epoxy Coated Zinc |
Poles | 5 |
Material - Cable Jacket | PVC |
Keyway | Single |
CSA | LR6837 |
Current - Maximum per Contact | 8.0A |
Coupling Style | Threaded |
UL | E152210 |
Voltage - Maximum | 600V |
Gender | Male-Pigtail |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK10 (22CC50D0125B)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-AC120(S))
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Hazardous Location Plugs