Shop All Hazardous Location Plugs
Molex
MC 5P M/MFE BULKHEAD FEED-THRU
Mfr # 1300130541
Zoro # G2089638
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 0.049m
- Orientation Straight
- Material - Component Nickel-plated Brass
- Current - Maximum per Contact 8.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300130541
- Zoro # G2089638
- UPC # 786788454982
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 0.049m |
Mounting Thread Size | 7/8" - 16 UN-2A |
Details
NEMA Rating | NEMA 6 |
Orientation | Straight |
Material - Component | Nickel-plated Brass |
Current - Maximum per Contact | 8.0A |
Temperature Range - Operating | -20°C to +60°C |
Panel Mount | Front |
Gender | Male-Female |
Coupling Type | Internal Thread |
Poles | 5 |
CSA | LR6837 |
Voltage - Maximum | 600V |
Keyway | Single |
Series | 130013 |
Product Name | Mini-Change |
Type | Bulkhead Feed-Through |
IP Rating | IP67 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill Mtn Pb Sil-bzl Flsh Yel, 22.5 mm, Red (M22-DRL-R)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250301P)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD241610)
- EATON Proximity Sensor Head, Top Sense, 13mm (E51DT1)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Pin & Sleeve Devices