Shop All Hazardous Location Plugs
Molex
MC 5P M/MFE BPM/STR 2M TRUNK
Mfr # 1300390097
Zoro # G2762660
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.0m
- Orientation Straight
- Wire Size AWG 16, 18
- Poles 5
- Coupling Type Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300390097
- Zoro # G2762660
- UPC # 78678882935
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Length | 2.0m |
Wire Size AWG | 16, 18 |
Mounting Thread Size | 7/8" - 16 UN-2A |
Details
Orientation | Straight |
Poles | 5 |
Coupling Type | Internal Thread |
Material - Component | Stainless Steel Type 303 |
Voltage - Maximum | 300V AC/DC |
Keyway | Single |
Temperature Range - Operating | -20°C to +80°C |
UL | E152210 |
Gender | Male-Female |
Current - Maximum per Contact | 4.0A |
CSA | LR6837 |
Type | Double Ended |
Product Name | DeviceNet Trunk,Mini-Change |
IP Rating | IP67 |
Series | 130039 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Male Short Weld I-Line Ferrule-304, 4 (14WI4-400)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M160)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE60A)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green (ZBVB37)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices