Shop All Hazardous Location Plugs
Molex
MC 5P M/MFE 65M ST/ST TRUNK
Mfr # 1300240329
Zoro # G4045079
product price: $1,200.99
/ea
Free Shipping & Returns
$1,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Ended
- Wire Size (AWG) 15, 18
- Coupling Style Threaded
- LED Indicator No
- Voltage - Maximum 300V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300240329
- Zoro # G4045079
- UPC # 78678812341
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size (AWG) | 15, 18 |
Cable Length | 65.0m (213.25') |
Cable Diameter | 12.10mm (.480") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 15 Conductor Stranded Multi-Conductor Cable GY (C2423A)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4970NM)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FNQ-R-1-1/4)
- VINYLGUARD Shrink Tubing, 3.0in ID, Clear, 5ft (30-VG-3000C-G2)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices