Shop All Hazardous Location Plugs
Molex
MC 5P M/MFE 3M ST/ST TRUNK FLE
Mfr # 1300250412
Zoro # G4031602
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- Temperature Range - Operating -20°C to +80°C
- CSA LR6837
- Wire Size AWG 15, 18
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300250412
- Zoro # G4031602
- UPC # 78678849032
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 3.0m (9.84') |
Wire Size AWG | 15, 18 |
Cable Diameter | 12.10mm (.480") |
Details
Temperature Range - Operating | -20°C to +80°C |
CSA | LR6837 |
Keyway | Single |
Orientation | Straight to Straight |
Material - Connector Body | PVC |
Material - Coupling Nut | Die-Cast Zinc |
Gender | Female-Male |
Wire/Cable Type | Thick Flex-Rated Cable |
Material - Cable Jacket | PVC |
Current - Maximum per Contact | 4.0A |
Voltage - Maximum | 300V AC/DC |
Poles | 5 |
Coupling Style | Threaded |
Material - Plating Mating | Gold |
Color - Cable Jacket | Gray |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Bushing, Reducing (R-53)
- TECHFLEX Sleeving, 3/4 In Expandable Braided, 10 Ft (PTN0.75BK10)
- CANTEX PVC ELBOW 45D 1-1/4"" (5233766U)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs