Shop All Hazardous Location Plugs
Molex
MC 5P M/MFE 3M ST/ST DROP FLEX
Mfr # 1300250504
Zoro # G4028723
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orientation Straight to Straight
- Gender Female-Male
- Cable Length 3.0m (9.84')
- Coupling Style Threaded
- Temperature Range - Operating -20°C to +80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300250504
- Zoro # G4028723
- UPC # 78678861905
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Cable Length | 3.0m (9.84') |
Wire Size AWG | 22 |
Cable Diameter | 7.62mm (.300") |
Details
Orientation | Straight to Straight |
Gender | Female-Male |
Coupling Style | Threaded |
Temperature Range - Operating | -20°C to +80°C |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 4.0A |
Poles | 5 |
Material - Cable Jacket | TPE |
Voltage - Maximum | 300V AC/DC |
Keyway | Single |
Color - Cable Jacket | Gray |
Wire/Cable Type | Thin (Drop) |
Material - Coupling Nut | Die-Cast Zinc |
Material - Connector Body | PVC |
CSA | LR6837 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 1/2"X25' Rws Conduit (55081806)
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x120mm, Lt G (CP354512)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330A)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, L (S1MWJHG)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs