Shop All Sensor Cordsets & Receptacles
Molex
MC-5P-M/MFE-2M-90/90-PUR
Mfr # 1300108037
Zoro # G200442621
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Orientation 90° to 90°
- Keyway Single
- Temperature Range - Operating -20°C to +80°C
- Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300108037
- Zoro # G200442621
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 16 |
Cable Diameter | 12.70mm (.500") |
Details
Orientation | 90° to 90° |
Keyway | Single |
Temperature Range - Operating | -20°C to +80°C |
Poles | 5 |
Material - Connector Body | PUR |
Wire/Cable Type | UL 20233 |
Material - Coupling Nut | Black Epoxy Coated Zinc |
Gender | Female-Male |
Color - Cable Jacket | Gray |
Material - Cable Jacket | PUR |
Current - Maximum per Contact | 8.0A |
Coupling Style | Threaded |
Voltage - Maximum | 300V AC/DC |
LED Indicator | No |
Material - Plating Mating | Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS5M-IV)
- LEVITON Receptacle (5362-GY)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN0.25BK10)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845C)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- IFM Double-Ended Cordset, 3 m L Cable (EVC100)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M020)
- EATON Cordset, Plug, 8 Pin, Female (CSDS8A8CB2402)
- COMMSCOPE 874049904/10 Cs34P Blu C6 4/23 U/Utp Cpk 1Kft Cat6 Blue Ethernet 1000Ft Cordset Cable (UN874049914/10 CS34P BLU C6 4/23 U/UTP CPK 1KFT)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1141L2)
- Molex Sensors