Shop All Hazardous Location Plugs
Molex
MC 5P M/MFE 20M 16/5 TPE
Mfr # 1300101843
Zoro # G2747988
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 20.0m (65.62')
- Orientation Straight to Straight
- Temperature Range - Operating -20°C to +105°C
- Wire/Cable Type TC-ER
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300101843
- Zoro # G2747988
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Cable Length | 20.0m (65.62') |
Wire Size AWG | 16 |
Cable Diameter | 12.70mm (.500") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 750 VA, 80 °C, 12/24V AC, 120V AC (31EJ03)
- SUPERSTRUT Channel Nut, 1/2 In, Gold (H 122 1/2)
- DWYER INSTRUMENTS Digital Temperature Switch (TS-1)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 25A, 125V AC, Non-Indicating, 10kA at 125V AC (BLF025)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices