Shop All Hazardous Location Plugs
Molex
MC 5P M/MFE 15M ST/ST DEVICENT
Mfr # 1300250092
Zoro # G2091701
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Female-Male
- Voltage - Maximum 300V AC/DC
- Cable Length 15.0m (49.21')
- Keyway Single
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300250092
- Zoro # G2091701
- UPC # 78678830984
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 15.0m (49.21') |
Cable Diameter | 12.10mm (.480") |
Wire Size AWG | 15, 18 |
Details
Gender | Female-Male |
Voltage - Maximum | 300V AC/DC |
Keyway | Single |
CSA | LR6837 |
Color - Cable Jacket | Gray |
Material - Plating Mating | Gold |
Temperature Range - Operating | -20°C to +80°C |
Material - Cable Jacket | PVC |
Material - Connector Body | PVC |
Material - Coupling Nut | Die-Cast Zinc |
Poles | 5 |
Coupling Style | Threaded |
UL | E152210 |
Current - Maximum per Contact | 4.0A |
Orientation | Straight to Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Transition Fitting, Ivory, Steel (2686FO)
- AC WORKS 30 Amp RV Travel Trailer NEMA TT-30R DIY Assembly Replacement Female Connector (ASTT30R)
- ANCOR Red 6 AWG Tinned Copper Wire - 50' (112505)
- AKRO-MILS Lvd Panel, Single Row Wall, 32 x 3, Gray (30632GY)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs