Shop All Hazardous Location Plugs
Molex
MC 5P M/M-ATT ST PG13.5 DNET
Mfr # 1300340006
Zoro # G2082662
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Connector Body Polyamide
- Temperature Range - Operating -25°C to +90°C
- Coupling Type External Thread
- CSA LR6837
- Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300340006
- Zoro # G2082662
- UPC # 781725534901
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.00-12.00mm (.20-.48") |
Details
Material - Connector Body | Polyamide |
Temperature Range - Operating | -25°C to +90°C |
Coupling Type | External Thread |
CSA | LR6837 |
Poles | 5 |
Material - Coupling Nut | Nickel-plated Brass |
Gender | Male |
Current - Maximum per Contact | 4.0A |
Orientation | Straight |
Voltage - Maximum | 36V |
Keyway | Single |
Approvals | cCSAus certified |
Series | 130034 |
Diagnostics / LEDs | No |
Product Name | Mini-Change |
Type | Field Attachable Connector |
Material - Contact | Copper Alloy |
IP Rating | IP67 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3014)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- RITTAL Protective Earthing Pe Busbar Rail 699Mm Enclosure Parts And Accessory (SZ 2364.000)
- SIEMENS Replacement Coil, 480V AC (75D70646AH)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices