Shop All Hazardous Location Plugs
Molex
MC 5P MFE 15 16/5 PVC
Mfr # 1300101016
Zoro # G2084692
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 4.60m (15.09')
- Color - Cable Jacket Yellow
- Material - Cable Jacket PVC
- UL E152210
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300101016
- Zoro # G2084692
- UPC # 78678843846
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Cable Length | 4.60m (15.09') |
Wire Size AWG | 16 |
Cable Diameter | 12.70mm (.500") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 25A @ 480V AC Contact Rating (BE-2RB-A4)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- SUPERIOR ELECTRIC 15 Amp Male NEMA 5-15P to 30 Amp Female NEMA L5-30R Locking Adapter (RVA1514L)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 100 (36J201)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices