Shop All Hazardous Location Plugs
Molex
MC 5P M-ATTCH STR PG13.5
Mfr # 1300170027
Zoro # G2085228
product price: $53.15
/ea
Sold in multiples of 200 for $10,630.00
$10,630.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Single
- Material - Connector Body Nylon
- Material - Coupling Nut Stainless Steel Type 316
- Wire Size AWG 15 to 24
- Current - Maximum per Contact 8.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300170027
- Zoro # G2085228
- UPC # 78678853660
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 15 to 24 |
Cable Diameter | 5.08-11.43mm (.200-.450") |
Details
Keyway | Single |
Material - Connector Body | Nylon |
Material - Coupling Nut | Stainless Steel Type 316 |
Current - Maximum per Contact | 8.0A |
Coupling Type | Internal Thread |
Temperature Range - Operating | -20°C to +80°C |
Gender | Male |
CSA | LR6837 |
Voltage - Maximum | 600V AC/DC |
Poles | 5 |
Material - Plating Mating | Gold |
Orientation | Straight |
Material - Contact | Copper Alloy |
IP Rating | IP67 |
Series | 130017 |
Diagnostics / LEDs | No |
Product Name | Mini-Change |
Type | Field Attachable Connector |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWRTR)
- TRIPP LITE Power Cord, HD, C19-5-15P, 15A, 14AWG, 10ft (P034-010)
- IFM Wireable M12 connector (EVC815)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Satin Finish, Biscuit (SC-2-BI)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Hazardous Location Plugs