Shop All Hazardous Location Plugs
Molex
MC 5P FR 12IN 16/1 PVC
Mfr # 1300130442
Zoro # G2086530
product price: $32.19
/ea
Sold in multiples of 3 for $96.57
$96.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 0.305m
- Orientation Straight
- Wire Size AWG 16
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300130442
- Zoro # G2086530
- UPC # 781725530552
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 0.305m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
NEMA Rating | NEMA 6 |
Orientation | Straight |
Gender | Female |
Poles | 5 |
Temperature Range - Operating | -20°C to +105°C |
Material - Component | Zinc Die-Cast with Black Epoxy |
Keyway | Single |
Voltage - Maximum | 600V AC/DC |
Current - Maximum per Contact | 8.0A |
UL | E152210 |
Coupling Type | External Thread |
Wire/Cable Type | UL 1015 |
CSA | LR6837 |
IP Rating | IP67 |
Panel Mount | Front |
Type | Single Ended (pigtail) |
Product Name | Mini-Change |
Series | 130013 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5197-1)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 8A, 250V AC, 80A at 250V AC, 5 PK (GDB-8A)
- ANCOR Ancor Yellow 10 AWG Tinned Copper Wire - 100' (109010)
- FLUKE NETWORKS Impact Tool, D814, with 66/110 Blade (10055501)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs